Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 15 PK
Mfr # 65525
Zoro # G802526316
product price: $4.65
/pk 15, $0.31/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1/2 in
- Outside Diameter 7/8 in
- Minimum Thickness 1/8 in
Product Information
- Brand Midwest Fastener
- MFR # 65525
- Zoro # G802526316
- UPC # 738287655254
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M07400.160.0030)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0200)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/16"-18 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (2A-B7MACH)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 50 PK (UST179694)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 40 PK (73706)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 100 PK (1NU88)
- Midwest Fastener Split Lock Washers