Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK
Mfr # 50723
Zoro # G602526301
product price: $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 50723
- Zoro # G602526301
- UPC # 738287507232
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Plain Stainless Steel (5YY37)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 5 PK (M07000.300.0060)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- ZORO SELECT Push-In Rivet, Dome Head, 0.243 in Dia., 37/64 in L, Nylon Body, 25 PK (27KY1870250)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (50724)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Plain Finish, 100 PK (71803)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- Midwest Fastener Lock Washers