Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK
Mfr # 61924
Zoro # G902526308
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Bronze
- Outside Diameter 21/64 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61924
- Zoro # G902526308
- UPC # 738287619249
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 21/64 in |
Inside Diameter | 3/16 in |
Details
Item | Split Lock Washer |
Material | Bronze |
Finish | Bronze |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 570 PK (53980)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36638)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Cotter Pins 20PK (930281)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-3/4 in L, 25 PK (2TJ88)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK (61925)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 20 PK (34252)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 10 PK (X1E-CON-WAS-LOC-1343x10)
- Midwest Fastener Split Lock Washers