Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK
Mfr # 08224
Zoro # G102526344
product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1 in
- Outside Diameter 1-5/8 in
- Minimum Thickness 9/32 in
Product Information
- Brand Midwest Fastener
- MFR # 08224
- Zoro # G102526344
- UPC # 738287082241
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1-5/8 in |
Inside Diameter | 1 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 9/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.019.0050)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79461)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 25 PK (06864)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 30 PK (35463)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- HILLMAN 100Pk 3/8 Lock Washer (300309)
- Midwest Fastener Lock Washers