Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK
Mfr # 932524
Zoro # G002522675
product price: $8.69
/pk 8, $1.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Application Handle
Product Information
- Brand Midwest Fastener
- MFR # 932524
- Zoro # G002522675
- UPC # 719199325244
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/16 in |
Rivet Length | 1 in |
Diameter | 5/16" |
Length 1 | 1" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Application | Handle |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01330.043.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0200)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/4 L, PK5 (WWG-CLPS-167)
- METRIC BLUE M4-0.70 Socket Head Cap Screw, Metric Blue Steel, 8 mm Length, 50 PK (UST179701)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 10 PK (930671)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/2" Dia., 1 in L, Steel Body, 6 PK (932513)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 3/4 in L, Steel Body, 20 PK (930661)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1/2 in L, Steel Body, 8 PK (932525)
- MIDWEST FASTENER Tinner Rivet, Flat Head, 0.24" Dia., Steel Body, 120 PK (62203)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- Midwest Fastener Solid Rivets