Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK
Mfr # 932528
Zoro # G302522689
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Application Handle
Product Information
- Brand Midwest Fastener
- MFR # 932528
- Zoro # G302522689
- UPC # 719199325282
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/8 in |
Rivet Length | 1 in |
Diameter | 3/8" |
Length 1 | 1" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Application | Handle |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (550-5)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07206)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 160.38 mm Flange Dia., 25.4 mm L, Steel, 10 PK (CPB2-610-7.1-10)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK (932511)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 2 in L, Steel Body, 12 PK (930667)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK (932505)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 3/4 in L, Steel Body, 20 PK (930661)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 5/8 in L, Steel Body, 8 PK (932522)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- Midwest Fastener Solid Rivets