Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK
Mfr # 930673
Zoro # G402520998
product price: $8.39
/pk 6, $1.40/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 930673
- Zoro # G402520998
- UPC # 719199306731
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Rivet Length | 2-3/4 in |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Length 1 | 2-3/4" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Head Style | Flat |
Style | Solid |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3484)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 100 PK (7404SD1-PWR)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.043.0350)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 5/8"-11, 6 Inserts (33108)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1 in L, Steel Body, 5 PK (932528)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 2 in L, Steel Body, 12 PK (930667)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62204)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, .47 in Dia., 3/8 in L, Copper Body, 64 PK (62202)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK (932506)
- ARROW FASTENER Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK (RSA3/16)
- Midwest Fastener Solid Rivets