Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Countersunk Head, .47 in Dia., 3/8 in L, Copper Body, 64 PK
Mfr # 62202
Zoro # G602507188
product price: $15.85
/pk 64, $0.25/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Copper
- Rivet Length 3/8 in
- System of Measurement Inch
- Diameter 1 #9
Product Information
- Brand Midwest Fastener
- MFR # 62202
- Zoro # G602507188
- UPC # 738287622027
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | .47 in |
Rivet Length | 3/8 in |
Diameter 1 | #9 |
Diameter 2 | .47" |
Length 1 | 3/8" |
Details
Item | Solid Rivet |
Rivet Head Style | Countersunk |
Rivet Body Material | Copper |
System of Measurement | Inch |
Head Style | Flat Countersunk |
Style | Belt |
Type | Solid Rivet,Grip Range |
Description
Solid rivets consist simply of a shaft and head which are deformed with a hammer or rivet gun. The use of a rivet compression or crimping tool can also be used to deform these type of rivets; this tool is mainly used on rivets closer to the edge since it is limited by its depth of frame. Solid rivets are used in applications where reliability and safety count. A typical application for solid rivets can be found within the structural parts of aircraft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hex Head Cap Screw, 1-1/4 in L, 50 PK (5167812)
- ZORO SELECT Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38210.160.0001)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 1/4 in Shaft Dia, 30 PK (36721)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, #10 Dia., 3/8 in L, Copper Body, 64 PK (62207)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1/2 in L, Steel Body, 10 PK (932521)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 1 in L, Steel Body, 15 PK (930666)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0608-EA-100)
- Midwest Fastener Solid Rivets