Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK
Mfr # 07855
Zoro # G202508776
product price: $44.75
/pk 100, $0.45/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2"
- Material Type Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 07855
- Zoro # G202508776
- UPC # 738287078558
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 2" |
Drill Size | 1/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Style | Flat Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04110.050.0550)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz (73066)
- ZORO SELECT Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.050.0400)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (04156)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07856)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Stainless Steel Plain, 10 PK (1710SS0)
- Midwest Fastener Sleeve Anchors