Shop All Specialty Switches
Midwest Fastener
Single Pole, Single Throw Knife Switch 2PK
Mfr # 72581
Zoro # G102519513
product price: $15.29
/pk 2, $7.65/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Type Electrical Switch
- Style Knife Switch
- Pole Single
Product Information
- Brand Midwest Fastener
- MFR # 72581
- Zoro # G102519513
- UPC # 738287725810
- Country of Origin United States
- Category Specialty Switches
Details
Material | Plastic |
Finish | Black |
Type | Electrical Switch |
Style | Knife Switch |
Pole | Single |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65226)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- Midwest Fastener Switches