Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK
Mfr # 60773
Zoro # G502519533
product price: $8.19
/pk 6, $1.37/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
- Thread Size 3/8"
Product Information
- Brand Midwest Fastener
- MFR # 60773
- Zoro # G502519533
- UPC # 738287607734
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Drill Bit Size | 5/8" |
Thread Size | 3/8" |
Diameter | 3/8" |
Length 1 | 1-3/4" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | 3/8" Lag Screw in Concrete|Brick|Stone |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.200.0070)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56241)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04177)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04175)
- MIDWEST FASTENER Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (07864)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- Midwest Fastener Concrete Anchors