Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 1" L, Alloy Steel 100 PK
Mfr # 04199
Zoro # G702512754
original price:
$36.39
14% off
new price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Alloy Steel
- Drill Bit Size 5/16"
- Thread Size #10 to #14
- Type Screw Anchor
Product Information
- Brand Midwest Fastener
- MFR # 04199
- Zoro # G702512754
- UPC # 738287041996
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Overall Length | 1" |
Drill Bit Size | 5/16" |
Thread Size | #10 to #14 |
Diameter | #10 to #14 |
Length 1 | 1" |
Nominal Size | #9-#14 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Type | Screw Anchor |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK (U11095.037.0001)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.075.0450)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (00775)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 12 PK (60772)
- Midwest Fastener Lag Shield Anchors