Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, Lead 100 PK
Mfr # 04212
Zoro # G602524154
product price: $43.99
/pk 100, $0.44/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Drill Bit Size 3/8"
- Thread Size 24 (Coarse)
- Application 10/24
- Diameter #10
Product Information
- Brand Midwest Fastener
- MFR # 04212
- Zoro # G602524154
- UPC # 738287042122
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Drill Bit Size | 3/8" |
Thread Size | 24 (Coarse) |
Diameter | #10 |
Details
Item | Short Drop-In Anchor |
Material | Lead |
Application | 10/24 |
Style | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (9252PK)
- PRIME-LINE Hex Lag Screw 3/8in X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9056220)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK (9177498)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04211)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, Steel Yellow Zinc, 100 PK (05800)
- MIDWEST FASTENER Short Drop-In Anchor, 5/8" Dia, Steel Zinc Plated, 25 PK (04243)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- Midwest Fastener Concrete Anchors