Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, Lead 100 PK
Mfr # 04211
Zoro # G202524066
product price: $43.95
/pk 100, $0.44/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Thread Size 32 (Coarse)
- Diameter #8
- Style Machine Screw
Product Information
- Brand Midwest Fastener
- MFR # 04211
- Zoro # G202524066
- UPC # 738287042115
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Thread Size | 32 (Coarse) |
Diameter | #8 |
Details
Item | Short Drop-In Anchor |
Material | Lead |
Style | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9671)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Plain Finish, 100 PK (LWLIS-10USA-100BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.040.0018)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04212)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, Steel Yellow Zinc, 100 PK (05800)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04210)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 3/8" Dia, 1-9/16" L, Carbon Steel Zinc Plated (DIABL37)
- Midwest Fastener Drop-In Anchors