Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, 1/4" Dia, Steel Yellow Zinc, 100 PK
Mfr # 05800
Zoro # G702515977
product price: $65.99
/pk 100, $0.66/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Steel
- Finish Yellow Zinc
- Drill Bit Size 5/16"
- Thread Size 20 (Coarse)
Product Information
- Brand Midwest Fastener
- MFR # 05800
- Zoro # G702515977
- UPC # 738287058000
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 5/16" |
Thread Size | 20 (Coarse) |
Thread Length | 3/8" |
Diameter | 1/4" |
Length 1 | 1" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Yellow Zinc |
Application | Concrete |
Drop-In Anchor Type | Drop-In |
Style | Knurled CT-Type |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Heavy Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 4 PK (32147)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 1-1/2 in L, 1/4 in Sq (WWG-0250-1500GB)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 5 PK (2858500)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 15 PK (60767)
- Midwest Fastener Concrete Anchors