Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, M4.2 x 20 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK
Mfr # 72144
Zoro # G302510921
product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Metric
- Drive Size 1/2 in
- Material Steel
- Finish Black Oxide
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 72144
- Zoro # G302510921
- UPC # 738287721447
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2 |
Fastener Length | 20 mm |
Drive Size | 1/2 in |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 3/8"-16, 3-1/2 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N100-374)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0125)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, Carbon Steel, Plain (ENS012)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04120.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, M6.3 x 25 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72146)
- MIDWEST FASTENER Sheet Metal Screw, M4 x 20 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72143)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 35 PK (38002)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Torx Drive, 40 PK (36881)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 10 PK (79412)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Oval Head Phillips Drive, 25 PK (72205)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- Midwest Fastener Self-Tapping Screws