Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK
Mfr # 37062
Zoro # G802510315
product price: $13.99
/pk 45, $0.31/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 37062
- Zoro # G802510315
- UPC # 738287370621
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP094)
- ZORO SELECT Sheet Metal Screw, #10 x 2 1/2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK (SMHWI-1002500SL-100P)
- G.L. HUYETT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia (DRP-032)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37052)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37045)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03252)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53588)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03157)
- ALLIED TITANIUM Sheet Metal Screw, #8 x 1 in, Unpolished Titanium Flat Head Phillips Drive (0001356)
- Midwest Fastener Sheet Metal Screws