Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 05115
Zoro # G102509873
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Drive Size #2
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 05115
- Zoro # G102509873
- UPC # 738287051155
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097-SS)
- HILLMAN Self-Drilling Screw, #12-24 x 2.75 in, Epoxy Coated Steel Flat Head Torx Drive (116149)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (68186)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09092)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (71008)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53587)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (50969)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- HILLMAN Sheeter Screw, #10 Thread, 2 in L, Washer Head, Hex Drive, Self-Piercing Point, Neoprene/Steel, Ceramic (1560902)
- Midwest Fastener Sheet Metal Screws