Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK
Mfr # 64066
Zoro # G902510246
product price: $10.49
/pk 15, $0.70/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #6
- Material Steel
- Finish Chrometint
Product Information
- Brand Midwest Fastener
- MFR # 64066
- Zoro # G902510246
- UPC # 738287640663
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #6 |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Chrometint |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04160.037.0225)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12724)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0075)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64064)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72182)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 25 PK (72183)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35884)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53618)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03023)
- GRIP-RITE Sheet Metal Screw, #14 x 1 in, Hex Head Hex Drive (NHDW141001)
- Midwest Fastener Self-Tapping Screws