Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Square Drive, 35 PK
Mfr # 30811
Zoro # G102510244
product price: $5.29
/pk 35, $0.15/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 30811
- Zoro # G102510244
- UPC # 738287308112
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (73042)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (A0580120116FWZ)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel (U17567.025.0077)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Truss Head Square Drive, 25 PK (30813)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30805)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Truss Head Square Drive, 30 PK (30816)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02961)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63436)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/4 in, Zinc Plated Steel Hex Head Combination Drive, 40 PK (931741)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12114)
- Midwest Fastener Sheet Metal Screws