Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK
Mfr # 64126
Zoro # G802510537
product price: $7.15
/pk 40, $0.18/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Brass
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 64126
- Zoro # G802510537
- UPC # 738287641264
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Brass |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/4 in L, 10 PK (FBHEXB51618214P10)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0050)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/8 in W, 1-1/8 in H (WWG311125112512)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Brass Steel Flat Head Phillips Drive, 40 PK (64131)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64124)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Flat Head Phillips Drive, 30 PK (64133)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08179)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Pan Head Slotted Drive, 30 PK (62381)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- ZORO SELECT Sheet Metal Screw, 1/4" x 9/16 in, Zinc Plated Steel Truss Head Slotted Drive, 50 PK (11141PK)
- Midwest Fastener Sheet Metal Screws