Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 25 PK
Mfr # 37964
Zoro # G902509981
product price: $5.59
/pk 25, $0.22/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 37964
- Zoro # G902509981
- UPC # 738287379648
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 11/32" |
Style | Painted Head |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0600)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8003957)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04110.050.0350)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Zinc Plated Steel (U17243.025.0150)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Flat Head Phillips Drive, 50 PK (64121)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37063)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, 18-8 Stainless Steel Pan Head Phillips Drive, 6 PK (77692)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77611)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- MALCO Sheet Metal Screw, Bright Zinc Plated Flange Hex Head Slotted Drive, 7000 PK (HW8X1Z)
- Midwest Fastener Sheet Metal Screws