Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 5/8 in, Black Steel Pan Head Phillips Drive, 35 PK
Mfr # 79402
Zoro # G902510437
original price:
$8.19
12% off
new price: $7.15
/pk 35, $0.20/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 79402
- Zoro # G902510437
- UPC # 738287794021
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.050.3600)
- ZORO SELECT Weld Stud, #8-32, 0.75 in, Right-Angle, Steel, PlainFinish, 1000 PK (0812WLJ)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16224SS-316)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Pan Head Phillips Drive, 40 PK (79401)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Pan Head Phillips Drive, 50 PK (79502)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Pan Head Slotted Drive, 30 PK (61724)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 12 PK (931627)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03038)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- Midwest Fastener Self-Tapping Screws