Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
Mfr # 62082
Zoro # G802511206
product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #6
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 62082
- Zoro # G802511206
- UPC # 738287620825
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #6 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 100 PK (TAC1220.1-100)
- MIDWEST FASTENER 3/8"-16 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05513)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01062.075.0150)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 5 PK (U55050.075.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 60 PK (62092)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62088)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931782)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03018)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05109)
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- Midwest Fastener Sheet Metal Screws