Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 3/4 in, White Steel Pan Head Phillips Drive, 40 PK
Mfr # 35963
Zoro # G502509947
product price: $13.75
/pk 40, $0.34/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 35963
- Zoro # G502509947
- UPC # 738287359633
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | White |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 10 PK (Z9202)
- ZORO SELECT 1/2"-13 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (351105G)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51050.062.0200)
- ZORO SELECT 3/4"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12020.075.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Pan Head Phillips Drive, 45 PK (35962)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Pan Head Phillips Drive, 40 PK (35966)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Pan Head Phillips Drive, 20 PK (35978)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50846)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02923)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08739)
- ZORO SELECT Tapping Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (790006-PG)
- Midwest Fastener Sheet Metal Screws