Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Phillips Drive, 30 PK
Mfr # 79403
Zoro # G202510816
product price: $6.35
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 79403
- Zoro # G202510816
- UPC # 738287794038
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, M20-2.5, Titanium, Grade 2 (0074106)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Plain, 0.625 in Ht, 1-1/8 in Max Wing Span, 10 PK (0-CD-755BS7-)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 6 PK (35126)
- TOTALTURF 461333 2.5 in. 8D Galvanized Ring Shank Deck Nail (TO830622)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Pan Head Phillips Drive, 15 PK (79414)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 5 PK (79431)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Pan Head Phillips Drive, 4 PK (79432)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53563)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Flat Head Phillips Drive, 12 PK (79455)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Yellow Zinc Plated Flat Head (4101020400322)
- Midwest Fastener Self-Tapping Screws