Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK
Mfr # 932282
Zoro # G402511293
product price: $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 932282
- Zoro # G402511293
- UPC # 719199322823
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 316 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 316 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 200 PK (2149)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE8)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Zinc Plated Steel, 100 PK (M24691.040.0010)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51460)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932288)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 12 PK (932287)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 20 PK (932291)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (63463)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09089)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05213)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0200)
- Midwest Fastener Sheet Metal Screws