Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 35 PK
Mfr # 39562
Zoro # G602510065
product price: $6.79
/pk 35, $0.19/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 39562
- Zoro # G602510065
- UPC # 738287395624
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 11/32" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (B31860.021.0075)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (N01000.050.0475)
- ZORO SELECT Split Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U51450.021.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 12 PK (39576)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39564)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 10 PK (39577)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Flat Head Phillips Drive, 8 PK (79453)
- MIDWEST FASTENER Sheet Metal Screw, M6 x 20 mm, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (31445)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 35 PK (63461)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09094)
- Midwest Fastener Self-Tapping Screws