Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK
Mfr # 67724
Zoro # G402511286
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 67724
- Zoro # G402511286
- UPC # 738287677249
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (62156)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M8-1.25 (3520-8.00K)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK (67722)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09090)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Torx Drive, 30 PK (36884)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Oval Head Phillips Drive, 30 PK (79483)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 70 PK (931227)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05235)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 30 PK (37056)
- Midwest Fastener Sheet Metal Screws