Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK
Mfr # 08168
Zoro # G102509279
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 08168
- Zoro # G102509279
- UPC # 738287081688
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 1/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
dia3 | 5/16" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01062.050.0400)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0050)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64123)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00884)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63857)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08183)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08181)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (03356)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Pan Head Phillips Drive, 10 PK (79412)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08169)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 25 PK (72208)
- Midwest Fastener Sheet Metal Screws