Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK
Mfr # 35876
Zoro # G202509759
product price: $6.55
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 35876
- Zoro # G202509759
- UPC # 738287358766
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Diameter 2 | 1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- BOSTITCH Collated Framing Nail, 1-1/4 in L, 11 ga, Round Head, 15 Degrees (C3R90BDSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 2 PK (Z9293)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 30 PK (63848)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09098)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79416)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (63467)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34681)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive, 100 PK (U26661.016.0200)
- Midwest Fastener Sheet Metal Screws