Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #4 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK
Mfr # 77606
Zoro # G802510827
product price: $6.29
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4
- Drive Size #1
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 77606
- Zoro # G802510827
- UPC # 738287776065
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1 in |
Drive Size | #1 |
Diameter 2 | 3/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04008.087.0700)
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.13 in Ht, 1000 PK (31NWP2)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x5/8, PK100 (U07810.031.0062)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05095)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05096)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36906)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (03283)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (64063)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05227)
- HILLMAN 74069 12 x 1 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77677)
- Midwest Fastener Sheet Metal Screws