Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #2 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK
Mfr # 37043
Zoro # G202510649
product price: $13.95
/pk 50, $0.28/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 37043
- Zoro # G202510649
- UPC # 738287370430
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #2 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 10 PK (77731)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK (0816DPRWD10)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 125 mm, Steel, Black Oxide (K0697.12125)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPP-015)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37024)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 35 PK (37054)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 25 PK (37026)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Brass Steel Pan Head Phillips Drive, 40 PK (64148)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08613)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36905)
- Midwest Fastener Self-Tapping Screws