Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 02961
Zoro # G102509217
product price: $31.69
/pk 100, $0.32/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 02961
- Zoro # G102509217
- UPC # 738287029611
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | 5/16 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
dia3 | 1/2" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.180.1000)
- NEWPORT FASTENERS #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (534368-100)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK10 (M39078.080.0024)
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 25 PK (U01209.043.0175)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02937)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02949)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02946)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53705)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08627)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 8 PK (69535)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0075)
- Midwest Fastener Self-Tapping Screws