Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK
Mfr # 63676
Zoro # G902510895
product price: $6.65
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 63676
- Zoro # G902510895
- UPC # 738287636765
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 50 PK (55168)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0250)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63641)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (932102)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Brass Steel Pan Head Phillips Drive, 35 PK (64152)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35955)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05101)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0300)
- Midwest Fastener Self-Tapping Screws