Midwest Fastener

Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK


product price: $15.99
/pk 100, $0.16/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Pan Head
Phillips Drive
Pointed Tip
  • System of Measurement Inch
  • Drive Size #3
  • Material Steel
  • Finish Zinc Plated
  • Materials for Use With Metal
See all product information

Product Information

Dimensions

Screw Size #14
Fastener Length 1-1/2 in
Drive Size #3

Details

System of Measurement Inch
Head Type Pan
Drive Phillips
Tip Type Pointed
Material Steel
Finish Zinc Plated
Materials for Use With Metal
Thread Style Fully Threaded
Item Sheet Metal Screw
Interior/Exterior Interior

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.