Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK
Mfr # 79471
Zoro # G902510536
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14
- Material Steel
- Finish Black
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 79471
- Zoro # G902510536
- UPC # 738287794717
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Flat Head Phillips Drive, 40 PK (36246)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 4000 PK (1020KQM)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC10-YS)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79466)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Flat Head Phillips Drive, 4 PK (79472)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Steel Flat Head Phillips Drive, 8 PK (79467)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 20 PK (37993)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, Black Steel Pan Head Phillips Drive, 30 PK (79506)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36906)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (SMHWI0-600500SL-2000P)
- Midwest Fastener Self-Tapping Screws