Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK
Mfr # 36905
Zoro # G102510121
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 36905
- Zoro # G102510121
- UPC # 738287369052
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Black |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #9, 3 in, Black Oxide Steel Flat Head Square Drive, 2000 PK (0948DXF17DB8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03817)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax10mm L, PK10 (MDP15-4)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36898)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Torx Drive, 20 PK (36906)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Pan Head Torx Drive, 12 PK (36908)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08734)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34686)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0125)
- Midwest Fastener Self-Tapping Screws