Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive
Mfr # 02947
Zoro # G706870942
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Pointed Tip
- System of Measurement Inch
- Drive Combination Hex/Slotted
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 02947
- Zoro # G706870942
- UPC # 738287029475
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Combination Hex/Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 6" L, Steel Zinc Plated, 10 PK (LDT-5860)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02959)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02925)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02957)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62343)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03265)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Flat Head Phillips Drive, 5 PK (79465)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- Midwest Fastener Sheet Metal Screws