Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 03031
Zoro # G802509197
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 03031
- Zoro # G802509197
- UPC # 738287030310
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | #3 |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.080.0016)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.060.0035)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03019)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02997)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (38401)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 12 PK (931627)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03263)
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Wafer Head Square Drive, 50 PK (KWDD102)
- Midwest Fastener Self-Tapping Screws