Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 54859
Zoro # G402511132
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 54859
- Zoro # G402511132
- UPC # 738287548594
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.030.1000)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Flat Head, 21 Degrees, 4000 PK (RH-S12D131HDG)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54858)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50861)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (931753)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02943)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Phillips Drive, 8 PK (79413)
- ITW Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head Phillips Drive, 260 PK (21520)
- Midwest Fastener Sheet Metal Screws