Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 53565
Zoro # G402509184
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 53565
- Zoro # G402509184
- UPC # 738287535655
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1-1/2 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain Stainless Steel, 2000 PK (1012MPR188)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (77666)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 25 PK (37872)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Truss Head Torx Drive, 12 PK (36987)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 20 PK (69503)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54858)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Brass Steel Pan Head Phillips Drive, 25 PK (64156)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03164)
- Midwest Fastener Sheet Metal Screws