Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 2-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 10 PK
Mfr # 68226
Zoro # G202510588
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 68226
- Zoro # G202510588
- UPC # 738287682267
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12353.031.0002)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3-1/2 in Shaft Dia (CG-350SJ)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05232)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (68221)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05234)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03253)
- MIDWEST FASTENER Sheet Metal Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (67705)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 40 PK (36948)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- Midwest Fastener Self-Tapping Screws