Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1/2 in, Painted Steel Pan Head Phillips Drive, 35 PK
Mfr # 37868
Zoro # G902509837
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Material Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 37868
- Zoro # G902509837
- UPC # 738287378689
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Style | Painted Head |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (N04104.037.0600)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 11 in Length (U07000.062.1100)
- ZORO SELECT M4-0.70 x 45 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD040450-100P1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08724)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53690)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50866)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (51775)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, White Steel Flat Head Phillips Drive, 25 PK (36257)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.021.0200)
- Midwest Fastener Sheet Metal Screws