Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 100 PK
Mfr # 53803
Zoro # G902509783
original price:
$11.51
14% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Material Steel
- Finish Painted
Product Information
- Brand Midwest Fastener
- MFR # 53803
- Zoro # G902509783
- UPC # 738287538038
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Style | Painted Head |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 Stainless Steel, 1 in L, 5 PK (FB3HEXB716141P5)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (53541)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 50 PK (PFM1461320)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08717)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Pan Head Slotted Drive, 30 PK (61724)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 20 PK (64013)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Oval Head Phillips Drive, 10 PK (79496)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70963)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 8 PK (79463)
- ZORO SELECT Sheet Metal Screw, #2 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.008.0025)
- Midwest Fastener Sheet Metal Screws