Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # 03274
Zoro # G302509475
original price:
$10.99
10% off
new price: $9.89
/pk 100, $0.10/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 03274
- Zoro # G302509475
- UPC # 738287032741
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-3/4 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 12" L, Carbon Steel Zinc Plated, 5 PK (7465SD1-PWR)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Stainless Steel, Plain Finish, 50 PK (M51450.020.0001)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-109)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03227)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03240)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (61561)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02947)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 8 PK (63858)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1 in, Hex Head (A0090200100HT)
- Midwest Fastener Sheet Metal Screws