Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 25 PK
Mfr # 62097
Zoro # G102510459
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 62097
- Zoro # G102510459
- UPC # 738287620979
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #10 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (351016-0)
- TEKS Self-Drilling Screw, #8 x 1/5/2008, Zinc Steel Truss Head 120 PK (21516)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Slotted Drive, 24 PK (60808)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62088)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 40 PK (62095)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Torx Drive, 15 PK (36893)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Hex/Slotted Drive (02925)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71022)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10182PK)
- Midwest Fastener Self-Tapping Screws