Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-1/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK
Mfr # 64078
Zoro # G902510406
product price: $10.39
/pk 15, $0.69/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #6
- Material Steel
- Finish Black Phosphate
- Materials for Use With Metal
Product Information
- Brand Midwest Fastener
- MFR # 64078
- Zoro # G902510406
- UPC # 738287640786
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Drive Size | #6 |
Diameter 2 | 17/32" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8317000)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1-1/16 in L, Nylon Body, 50 PK (9130PK)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64073)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64077)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64076)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02937)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03156)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (931753)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0050)
- Midwest Fastener Sheet Metal Screws