Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 05177
Zoro # G202509605
product price: $18.75
/pk 100, $0.19/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 05177
- Zoro # G202509605
- UPC # 738287051773
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (1GRL1)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (25C300KCS)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (54253)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10 PK (63853)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 10 PK (63473)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08167)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Oval Head Phillips Drive, 15 PK (79491)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 30 PK (931725)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 30 PK (77606)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK (406032)
- Midwest Fastener Sheet Metal Screws