Shop All Lock Nuts
Midwest Fastener
Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 8 PK
Mfr # 39731
Zoro # G402514232
original price:
$3.59
9% off
new price: $3.25
/pk 8, $0.41/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Material Steel
- Lock Type Serrated
- Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 39731
- Zoro # G402514232
- UPC # 738287397314
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-20 |
Diameter 2 | 29/32" |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Lock Type | Serrated |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Fine |
Thickness | 3/8" |
Driver Type | 11/16" Wrench |
Description
A flange nut has a wide flange at one end that acts as an integrated, non-spinning washer. This serves to distribute the pressure of the nut over the part being secured, reducing the chance of damage to the part and making it less likely to loosen as a result of an uneven fastening surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- PRIME-LINE Flat Washer, Fits Bolt Size #14 , Brass Brass Finish, 50 PK (9079761)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, White Steel Flat Head Phillips Drive, 50 PK (79361)
- MIDWEST FASTENER Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 6 PK (39732)
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- MIDWEST FASTENER Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 15 PK (39726)
- MIDWEST FASTENER Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, 4 PK (76988)
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- J.W. WINCO Slotted Spanner Lock Nut, M32-1.50, Steel, Class 5, Blackened (320XSNA)
- Midwest Fastener Lock Nuts